Motion
EM3702
U Frame Motor - 2 hp, 900 rpm, 3 ph, 230 V, 460 V, 215 Frame, TEFC Enclosure, 60 Hz, 865 rpm Base, Continuous Duty
MI ITEM #07003578
MFR #EM3702
Price$5,753.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U Frame Motor - 2 hp, 900 rpm, 3 ph, 230 V, 460 V, 215 Frame, TEFC Enclosure, 60 Hz, 865 rpm Base, Continuous Duty
MI ITEM #07003578
MFR #EM3702

Mfr description
EM3702 2HP 865RPM 3PH 60HZ 215 3744M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,753.78/each

Specifications

Dimensions

  • Frame Size
    215
  • Overall Length
    18.6300 in
  • Overall Length C Dimension
    18.63 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    111 lbs

Details

  • Additional Details
    Inverter Ready;Polyrex Em (-20F +300F) Bearing Grease;Rigid Base Indicator;Standard Lifting Lugs
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    7 A;3.5 A at 230 V;460 V
  • Assembly Box Mounting
    F1
  • Base RPM
    865 rpm
  • Description
    2HP, 865RPM, 3PH, 60HZ, 215, 3744M, TEFC, F1, N
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6307
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    7 A;3.5 A
  • Full Load Current
    3.50 A
  • Full Load Efficiency
    85.50 %
  • Hp
    2 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • KVA Code
    J
  • Manufacturer Catalog Number
    EM3702
  • Manufacturer Upc Number
    781568802342
  • Motor Category
    U-Frame Motor
  • Motor Design Code
    B
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • Nameplate
    EM3702
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Definite Purpose Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    781568802342
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)