Motion
EGDM3714T
Farm Duty Motor - 10 hp, 1800 rpm, 3 ph, 230 V, 460 V, 215TZ Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #07003582
MFR #EGDM3714T
Price$2,399.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty Motor - 10 hp, 1800 rpm, 3 ph, 230 V, 460 V, 215TZ Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #07003582
MFR #EGDM3714T

Mfr description
EGDM3714T 10HP 1770RPM 3PH 60HZ 215TZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,399.85/each

Specifications

Dimensions

  • Frame Size
    215TZ
  • Overall Length
    20.7800 in, 527.80 mm
  • Overall Length C Dimension
    21.53 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    165 lbs

Details

  • Additional Details
    Inverter Ready
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1770 rpm
  • Description
    10HP, 1768RPM, 3PH, 60HZ, 215TZ, 3750M, TEFC, F
  • Description Keyword
    10 hp
  • Drive End Bearing
    6307
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    12.00 A
  • Full Load Efficiency
    91.70 %
  • Hp
    10 hp
  • Insulation Class
    F
  • KVA Code
    K
  • Manufacturer Catalog Number
    EGDM3714T
  • Manufacturer Upc Number
    781568802816
  • Motor Category
    Grain Dryer Motor (Centrifugal)
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Opposite Drive End Bearing
    6206
  • Product Type
    Farm Duty Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Sealed
  • UPC_NO
    781568802816
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)