Motion
JMXM21722T
Explosion Proof General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 213JM Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 3520 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07003625
MFR #JMXM21722T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 213JM Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 3520 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07003625
MFR #JMXM21722T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    213JM
  • Overall Length C Dimension
    20.05 in
  • Shaft Diameter
    1.0000 in
  • Weight
    149 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    3520 rpm
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.00 A
  • Full Load Efficiency
    89.50 %
  • Insulation Class
    B
  • KVA Code
    J
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Superseded Motor Part Number
    EJMM7045T
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Normally Closed Thermostat
  • UPC_NO
    781568809631

Overview

Mfr description
EJMM7045T 7.5HP 3520RPM 3PH 60HZ 213JM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought