Motion
EJPM3558T
Close Coupled Pump Motor - 2 hp, 1800 rpm, 3 ph, 230/460 V, 145JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07003631
MFR #EJPM3558T
List Price$2,280.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 2 hp, 1800 rpm, 3 ph, 230/460 V, 145JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07003631
MFR #EJPM3558T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,280.99/each for your price

Overview

Mfr description
EJPM3558T 2HP 1755RPM 3PH 60HZ 145JP

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    145JP
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    None
  • Starting Method
    Direct on Line (DOL)
  • Full Load Efficiency
    86.50 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1760 rpm
  • KVA Code
    L
  • Motor Poles
    4-pole
  • Standards Met
    CSA, CSA EEV, UR
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    19.37 in
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Weight
    48 lbs
  • Manufacturer Upc Number
    781568809723
  • UPC_NO
    781568809723
  • Description Keyword
    2 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text