Motion
EM25454T-4
General Purpose Motor - 450 hp, 1800 rpm, 3 ph, 460 V, 449T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1780 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #07003637
MFR #EM25454T-4
Price$93,573.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 450 hp, 1800 rpm, 3 ph, 460 V, 449T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1780 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #07003637
MFR #EM25454T-4

Mfr description
EM25454T-4 450HP 1780RPM 3PH 60HZ 449T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93,573.92/each

Specifications

Dimensions

  • Frame Size
    449T
  • Overall Length C Dimension
    48.12 in
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in
  • Weight
    2888 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1780 rpm
  • Description Keyword
    450 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    96.20 %
  • Insulation Class
    F
  • KVA Code
    F
  • Manufacturer Upc Number
    781568809815
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    450 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSA US, CSA EEV
  • Starting Method
    Wye Start - Delta Run
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568809815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)