Motion
EM2571T-4
General Purpose Motor - 350 hp, 3600 rpm, 3 ph, 460 V, 449TS Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3570 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07003638
MFR #EM2571T-4
Price$77,161.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 350 hp, 3600 rpm, 3 ph, 460 V, 449TS Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3570 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07003638
MFR #EM2571T-4

Mfr description
EM2571T-4 350HP 3570RPM 3PH 60HZ 449TS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77,161.98/each

Specifications

Dimensions

  • Frame Size
    449TS
  • Overall Length C Dimension
    44.31 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Weight
    2100 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    3570 rpm
  • Description Keyword
    350 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    95.40 %
  • Insulation Class
    F
  • KVA Code
    F
  • Manufacturer Upc Number
    781568809822
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    350 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSA US, CSA EEV
  • Starting Method
    Wye Start - Delta Run
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568809822

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)