Motion
EM3216T
General Purpose Motor - 1 hp, 900 rpm, 3 ph, 230/460 V, 182T Frame, OPEN Enclosure, 60 Hz, 850 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07003643
MFR #EM3216T
Price$2,300.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 900 rpm, 3 ph, 230/460 V, 182T Frame, OPEN Enclosure, 60 Hz, 850 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07003643
MFR #EM3216T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,300.68/each

Specifications

Dimensions

  • Frame Size
    182T
  • Overall Length C Dimension
    15.00 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    65 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    850 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    75.50 %
  • Insulation Class
    F
  • KVA Code
    J
  • Manufacturer Upc Number
    781568809860
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568809860

Overview

Mfr description
EM3216T 1HP 850RPM 3PH 60HZ 182T 3628M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought