Motion
EM3314T-8
General Purpose Motor - 15 hp, 3600 rpm, 3 ph, 200 V, 215T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 3475 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07003646
MFR #EM3314T-8
Your Price$3,984.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 15 hp, 3600 rpm, 3 ph, 200 V, 215T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 3475 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07003646
MFR #EM3314T-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,984.69/each(List $4,582.40)

Overview

Mfr description
EM3314T-8 15HP 3475RPM 3PH 60HZ 215T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    215T
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frequency Rating
    60 Hz
  • Base RPM
    3475 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    None
  • Full Load Efficiency
    90.20 %
  • KVA Code
    G
  • Motor Poles
    2-pole
  • Starting Method
    Direct on Line (DOL)
  • Description Keyword
    15 hp
  • Shaft Diameter
    1.3750 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    16.32 in
  • Ambient Temperature Range
    40 °C
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    CSA, CSA EEV, UR
  • Weight
    131 lbs
  • Manufacturer Upc Number
    781568809891
  • UPC_NO
    781568809891
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text