Motion
XM18142
Explosion Proof General Purpose Motor - 3/4 hp / 1 hp, 1500 rpm, 3 ph, 230/460 V, 182 Frame, 50/60 Hz, 1500 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07003656
MFR #XM18142
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof General Purpose Motor - 3/4 hp / 1 hp, 1500 rpm, 3 ph, 230/460 V, 182 Frame, 50/60 Hz, 1500 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07003656
MFR #XM18142

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    182
  • Overall Length C Dimension
    15.23 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.8750 in
  • Weight
    51 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1500 rpm
  • Description Keyword
    3/4 hp / 1 hp
  • Duty Condition Type
    Continuous Duty
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    1.40 A
  • Full Load Efficiency
    85.50 %
  • Insulation Class
    B
  • KVA Code
    L
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3/4 hp / 1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Superseded Motor Part Number
    EM7015
  • Synchronous Rpm
    1500 rpm
  • Thermal Protection
    Normally Closed Thermostat
  • UPC_NO
    781568809990

Overview

Mfr description
EM7015 1//.75HP 1760//1460RPM 3PH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought