Motion
EMVM3550D
IEC Frame AC Motor - 1.10 kW, 3600 rpm, 3 ph, 230/460 V, D80D Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3500 rpm Base, B5 Flange Mount, Continuous Duty
Mi Item #07003666
MFR #EMVM3550D
Price$1,779.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 1.10 kW, 3600 rpm, 3 ph, 230/460 V, D80D Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3500 rpm Base, B5 Flange Mount, Continuous Duty
Mi Item #07003666
MFR #EMVM3550D

Mfr description
EMVM3550D 1.1KW 3500RPM 3PH 60HZ D80D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,779.07/each

Specifications

Dimensions

  • Frame Size
    D80D
  • Overall Length C Dimension
    11.61 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.7500 in
  • Weight
    38 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    3500 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    84.00 %
  • Insulation Class
    F
  • KVA Code
    L
  • kW
    1.10 kW
  • Manufacturer Upc Number
    781568810101
  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    B5 Flange
  • Product Type
    IEC Frame Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568810101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)