Motion
EMVM3710D
IEC Frame AC Motor - 5.60 kW, 1800 rpm, 3 ph, 230/460 V, D132SD Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, B5 Flange Mount, Continuous Duty
MI ITEM #07003673
MFR #EMVM3710D
Price$3,111.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 5.60 kW, 1800 rpm, 3 ph, 230/460 V, D132SD Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, B5 Flange Mount, Continuous Duty
MI ITEM #07003673
MFR #EMVM3710D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,111.02/each

Specifications

Dimensions

  • Frame Size
    D132SD
  • Overall Length C Dimension
    20.48 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.5000 in
  • Weight
    151 lbs

Details

  • Ambient Temperature Range
    50 °C
  • Base RPM
    1770 rpm
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.70 %
  • Insulation Class
    F
  • KVA Code
    J
  • kW
    5.60 kW
  • Manufacturer Upc Number
    781568810187
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    B5 Flange
  • Product Type
    IEC Frame Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CE, CSA EEV
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568810187

Overview

Mfr description
EMVM3710D 7.5HP 1770RPM 3PH 60HZ D132SD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought