Motion
VEM2516T
General Purpose Motor - 25 hp, 3600 rpm, 3 ph, 230/460 V, 254TC Frame, OPEN Enclosure, 60 Hz, 3515 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #07003707
MFR #VEM2516T
List Price$7,191.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 25 hp, 3600 rpm, 3 ph, 230/460 V, 254TC Frame, OPEN Enclosure, 60 Hz, 3515 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #07003707
MFR #VEM2516T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,191.40/each for your price

Overview

Mfr description
VEM2516T 25HP 3515RPM 3PH 60HZ 254TC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    254TC
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Base RPM
    3515 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Footless
  • Thermal Protection
    None
  • Full Load Efficiency
    91.70 %
  • KVA Code
    G
  • Motor Poles
    2-pole
  • Starting Method
    Direct on Line (DOL)
  • Description Keyword
    25 hp
  • Shaft Diameter
    1.6250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    22.00 in
  • Ambient Temperature Range
    40 °C
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    CSA, CSA EEV, UR
  • Weight
    233 lbs
  • Manufacturer Upc Number
    781568810590
  • UPC_NO
    781568810590
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text