Motion
VEM3159T
General Purpose Motor - 1-1/2 hp, 1200 rpm, 3 ph, 230/460 V, 145TC Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1170 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #07003714
MFR #VEM3159T
Your Price$1,732.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 1200 rpm, 3 ph, 230/460 V, 145TC Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1170 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #07003714
MFR #VEM3159T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,732.59/each(List $1,992.48)

Overview

Mfr description
VEM3159T 1.5HP 1170RPM 3PH 60HZ 145TC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    145TC
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1170 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Footless
  • Thermal Protection
    None
  • Full Load Efficiency
    86.50 %
  • KVA Code
    K
  • Motor Poles
    6-pole
  • Starting Method
    Direct on Line (DOL)
  • Description Keyword
    1-1/2 hp
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    15.92 in
  • Ambient Temperature Range
    40 °C
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    CSA, CSA EEV, UR
  • Weight
    68 lbs
  • Manufacturer Upc Number
    781568810675
  • UPC_NO
    781568810675
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text