Motion
DRX141544T
Explosion Proof General Purpose Motor - 1 hp / 1-1/2 hp, 1500 rpm, 3 ph, 230/460 V, 145TC Frame, 50/60 Hz, 1500 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #07003722
MFR #DRX141544T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof General Purpose Motor - 1 hp / 1-1/2 hp, 1500 rpm, 3 ph, 230/460 V, 145TC Frame, 50/60 Hz, 1500 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #07003722
MFR #DRX141544T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VEM7034T-I 1.5//1HP 1760//1460RPM 3PH

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp / 1-1/2 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    145TC
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1500 rpm
  • Thermal Protection
    Normally Closed Thermostat
  • Full Load Current
    1.90 A
  • Full Load Efficiency
    86.50 %
  • Ambient Temperature Range
    40 °C
  • KVA Code
    L
  • Motor Poles
    4-pole
  • Starting Method
    Direct on Line (DOL)
  • Description Keyword
    1 hp / 1-1/2 hp
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    15.23 in
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    CSA, CSA EEV, UR
  • Weight
    50 lbs
  • UPC_NO
    781568810767
  • Superseded Motor Part Number
    VEM7034T-I
  • Mounting Type
    C-Face / Footless
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text