Motion
VXM21742T-5
Explosion Proof General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 575 V, 213TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Footless Mount, Continuous Duty
Mi Item #07003725
MFR #VXM21742T-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 575 V, 213TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Footless Mount, Continuous Duty
Mi Item #07003725
MFR #VXM21742T-5

Mfr description
VEM7047T-5 7.5HP 1770RPM 3PH 60HZ 213TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    213TC
  • Overall Length C Dimension
    20.32 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Weight
    161 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1770 rpm
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.60 A
  • Full Load Efficiency
    91.70 %
  • Insulation Class
    B
  • KVA Code
    J
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Footless
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Superseded Motor Part Number
    VEM7047T-5
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Normally Closed Thermostat
  • UPC_NO
    781568810804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)