Motion
VLECP3770T
Vertical P-Base Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213LP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, P-Base Mount, Continuous Duty
MI ITEM #07003739
MFR #VLECP3770T
List Price$8,172.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical P-Base Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213LP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, P-Base Mount, Continuous Duty
MI ITEM #07003739
MFR #VLECP3770T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,172.67/each for your price

Overview

Mfr description
VLECP3770T 7.5HP 1770RPM 3PH 60HZ 215LP

Specifications

  • Motor Category
    Vertical P-Base Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    213LP
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    None
  • Starting Method
    Direct on Line (DOL)
  • Full Load Efficiency
    91.70 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1770 rpm
  • KVA Code
    J
  • Motor Poles
    4-pole
  • Standards Met
    CCSA US, CSA, CSA EEV, UR
  • Shaft Diameter
    1.6250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    22.51 in
  • Service Factor
    1.15
  • Frame Material
    Iron
  • Insulation Class
    F
  • Weight
    170 lbs
  • Manufacturer Upc Number
    781568811092
  • UPC_NO
    781568811092
  • Description Keyword
    7-1/2 hp
  • Mounting Type
    P-Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text