Motion
VLECP4107T
Vertical P-Base Motor - 25 hp, 3600 rpm, 3 ph, 230/460 V, 284LP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3520 rpm Base, P-Base Mount, Continuous Duty
Mi Item #07003745
MFR #VLECP4107T
Price$18,428.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical P-Base Motor - 25 hp, 3600 rpm, 3 ph, 230/460 V, 284LP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3520 rpm Base, P-Base Mount, Continuous Duty
Mi Item #07003745
MFR #VLECP4107T

Mfr description
VLECP4107T 25HP 3520RPM 3PH 60HZ 284LP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,428.13/each

Specifications

Dimensions

  • Frame Size
    284LP
  • Overall Length C Dimension
    32.44 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.7500 in
  • Weight
    400 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    3520 rpm
  • Description Keyword
    25 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.70 %
  • Insulation Class
    F
  • KVA Code
    F
  • Manufacturer Upc Number
    781568811221
  • Motor Category
    Vertical P-Base Motor
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    P-Base
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568811221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)