Motion
VPECP4115T
Vertical P-Base Motor - 50 hp, 1800 rpm, 3 ph, 230/460 V, 326VP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1775 rpm Base, P-Base Mount, Continuous Duty
MI ITEM #07003750
MFR #VPECP4115T
Price$23,263.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical P-Base Motor - 50 hp, 1800 rpm, 3 ph, 230/460 V, 326VP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1775 rpm Base, P-Base Mount, Continuous Duty
MI ITEM #07003750
MFR #VPECP4115T

Mfr description
VPECP4115T 50HP 1775RPM 3PH 60HZ 326VP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,263.04/each

Specifications

Dimensions

  • Frame Size
    326VP
  • Overall Length C Dimension
    34.71 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    725 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1775 rpm
  • Description Keyword
    50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    94.50 %
  • Insulation Class
    F
  • KVA Code
    H
  • Manufacturer Upc Number
    781568811283
  • Motor Category
    Vertical P-Base Motor
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    P-Base
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568811283

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)