Motion
VPECP4313T
Vertical P-Base Motor - 75 hp, 3600 rpm, 3 ph, 230/460 V, 365VP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3555 rpm Base, P-Base Mount, Continuous Duty
MI ITEM #07003752
MFR #VPECP4313T
List Price$37,526.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical P-Base Motor - 75 hp, 3600 rpm, 3 ph, 230/460 V, 365VP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3555 rpm Base, P-Base Mount, Continuous Duty
MI ITEM #07003752
MFR #VPECP4313T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37,526.17/each for your price

Overview

Mfr description
VPECP4313T 75HP 3555RPM 3PH 60HZ 365VP

Specifications

  • Motor Category
    Vertical P-Base Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    75 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    365VP
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    None
  • Starting Method
    Direct on Line (DOL)
  • Full Load Efficiency
    94.50 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    3555 rpm
  • KVA Code
    G
  • Motor Poles
    2-pole
  • Standards Met
    CSA EEV
  • Shaft Diameter
    1.6250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    37.25 in
  • Service Factor
    1.15
  • Frame Material
    Iron
  • Insulation Class
    F
  • Weight
    1005 lbs
  • Manufacturer Upc Number
    781568811306
  • UPC_NO
    781568811306
  • Description Keyword
    75 hp
  • Mounting Type
    P-Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text