Motion
JMXM18522T
Explosion Proof General Purpose Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 184JM Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07003777
MFR #JMXM18522T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof General Purpose Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 184JM Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07003777
MFR #JMXM18522T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EJMM7072T 5HP 3450RPM 3PH 60HZ 184JM

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    184JM
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3450 rpm
  • Thermal Protection
    Normally Closed Thermostat
  • Full Load Current
    5.90 A
  • Full Load Efficiency
    88.50 %
  • Ambient Temperature Range
    40 °C
  • KVA Code
    L
  • Motor Poles
    2-pole
  • Starting Method
    Direct on Line (DOL)
  • Description Keyword
    5 hp
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    20.36 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    CSA, CSA EEV, UR
  • Weight
    93 lbs
  • UPC_NO
    781568815694
  • Superseded Motor Part Number
    EJMM7072T
  • Mounting Type
    Rigid Base
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text