Motion
JMXM21122T
Explosion Proof General Purpose Motor - 10 hp, 3600 rpm, 3 ph, 230/460 V, 215JM Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 3490 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07003779
MFR #JMXM21122T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof General Purpose Motor - 10 hp, 3600 rpm, 3 ph, 230/460 V, 215JM Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 3490 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07003779
MFR #JMXM21122T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EJMM7074T 10HP 3490RPM 3PH 60HZ 215JM

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    215JM
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3490 rpm
  • Thermal Protection
    Normally Closed Thermostat
  • Full Load Current
    11.80 A
  • Full Load Efficiency
    90.20 %
  • Ambient Temperature Range
    40 °C
  • KVA Code
    G
  • Motor Poles
    2-pole
  • Starting Method
    Direct on Line (DOL)
  • Description Keyword
    10 hp
  • Shaft Diameter
    1.0000 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    20.05 in
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    CSA, CSA EEV, UR
  • Weight
    149 lbs
  • RoHs Compliance
    RoHS Compliant
  • UPC_NO
    781568815717
  • Superseded Motor Part Number
    EJMM7074T
  • Mounting Type
    Rigid Base
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text