Motion
EJPM3555T
Explosion Proof General Purpose Motor - 2 hp, 3600 rpm, 3 ph, 230 V, 460 V, 143JP Frame, TEFC Enclosure, 60 Hz, 3490 rpm Base, Continuous Duty
Mi Item #07003782
MFR #EJPM3555T
Price$1,872.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof General Purpose Motor - 2 hp, 3600 rpm, 3 ph, 230 V, 460 V, 143JP Frame, TEFC Enclosure, 60 Hz, 3490 rpm Base, Continuous Duty
Mi Item #07003782
MFR #EJPM3555T

Mfr description
EJPM3555T 2HP 3490RPM 3PH 60HZ 145JP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,872.56/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    143JP
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    18.4700 in
  • Overall Length C Dimension
    18.49 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.0000 in
  • Weight
    41 lbs

Details

  • Additional Details
    Inverter Ready;Steel Frame Material;Polyrex Em (-20F +300F) Bearing Grease;Ko Box Motor Lead Exit;Flying Leads Motor Lead Termination;9 @ 18 Awg Motor Lead Quantity/Wire Size;Rigid Base Indicator;Standard Front Face Code;C-Face Pulley Face Code;Tapped & Key Pulley Shaft Indicator;Shaft Slinger
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    3490 rpm
  • Description
    2HP, 3490RPM, 3PH, 60HZ, 145JP, 3526M, TEFC, F1
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.50 A
  • Full Load Efficiency
    85.50 %
  • Hp
    2 hp
  • Insulation Class
    F
  • KVA Code
    M
  • Manufacturer Catalog Number
    EJPM3555T
  • Manufacturer Upc Number
    781568815748
  • Model
    3526M
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    781568815748
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)