Specifications
Dimensions
- Frame Size56
- Overall Length C Dimension14.30 in
- Service Factor1.00
- Shaft Diameter0.6250 in
- Weight51 lbs
Details
- Ambient Temperature Range40 °C
- Base RPM1500 rpm
- Description Keyword3/4 hp / 1 hp
- Duty Condition TypeContinuous Duty
- Frame MaterialSteel
- Frequency Rating50/60 Hz
- Full Load Current1.40 A
- Full Load Efficiency85.50 %
- Insulation ClassB
- KVA CodeL
- Motor CategoryGeneral Purpose Motor
- Motor Horsepower3/4 hp / 1 hp
- Motor Phase3 ph
- Motor Poles4-pole
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- Product TypeExplosion Proof (Hazardous Location) Motors
- RoHs ComplianceRoHS Compliant
- Shaft RotationReversible
- Standards MetCSA, CSA EEV, UR
- Starting MethodDirect on Line (DOL)
- Superseded Motor Part NumberEM7014
- Synchronous Rpm1500 rpm
- Thermal ProtectionNormally Closed Thermostat
- UPC_NO781568815984
Overview
Mfr description
EM7014 1//.75HP 1760//1460RPM 3PH