Motion
EMVM3611D
IEC Frame AC Motor - 2.20 kW, 1800 rpm, 3 ph, 230/460 V, D100D Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, B5 Flange Mount, Continuous Duty
Mi Item #07003808
MFR #EMVM3611D
Price$1,867.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 2.20 kW, 1800 rpm, 3 ph, 230/460 V, D100D Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, B5 Flange Mount, Continuous Duty
Mi Item #07003808
MFR #EMVM3611D

Mfr description
EMVM3611D 2.2KW 1760RPM 3PH 60HZ D100D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,867.83/each

Specifications

Dimensions

  • Frame Size
    D100D
  • Overall Length C Dimension
    17.91 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1000 in
  • Weight
    89 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1760 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    89.50 %
  • Insulation Class
    F
  • KVA Code
    K
  • kW
    2.20 kW
  • Manufacturer Upc Number
    781568816028
  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    B5 Flange
  • Product Type
    IEC Frame Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CE, CSA EEV
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568816028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)