Motion
VEM3161T
General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 145TC Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1765 rpm Base, C-Face / Footless Mount, Continuous Duty
Mi Item #07003817
MFR #VEM3161T
Price$1,421.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 145TC Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1765 rpm Base, C-Face / Footless Mount, Continuous Duty
Mi Item #07003817
MFR #VEM3161T

Mfr description
VEM3161T 3HP 1765RPM 3PH 60HZ 145TC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,421.31/each

Specifications

Dimensions

  • Frame Size
    145TC
  • Overall Length C Dimension
    15.92 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    74 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1765 rpm
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    89.50 %
  • Insulation Class
    F
  • KVA Code
    K
  • Manufacturer Upc Number
    781568816134
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568816134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)