Motion
VXM141522T
Explosion Proof General Purpose Motor - 1 hp / 1-1/2 hp, 3600 rpm / 3000 rpm, 3 ph, 230/460 V, 143TC Frame, 50/60 Hz, 3500 rpm / 2900 rpm Base, C-Face / Footless Mount, Continuous Duty
Mi Item #07003832
MFR #VXM141522T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof General Purpose Motor - 1 hp / 1-1/2 hp, 3600 rpm / 3000 rpm, 3 ph, 230/460 V, 143TC Frame, 50/60 Hz, 3500 rpm / 2900 rpm Base, C-Face / Footless Mount, Continuous Duty
Mi Item #07003832
MFR #VXM141522T

Mfr description
VEM7018T 1.5//1HP 3500//2900RPM 3PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    143TC
  • Overall Length C Dimension
    14.33 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.8750 in
  • Weight
    47 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    3500 rpm / 2900 rpm
  • Description Keyword
    1 hp / 1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    1.70 A
  • Full Load Efficiency
    84.00 %
  • Insulation Class
    B
  • KVA Code
    L
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1 hp / 1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Superseded Motor Part Number
    VEM7018T
  • Synchronous Rpm
    3600 rpm / 3000 rpm
  • Thermal Protection
    Normally Closed Thermostat
  • UPC_NO
    781568816325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)