Motion
VXM21722T
Explosion Proof General Purpose Motor - 5 hp / 7-1/2 hp, 3600 rpm / 3000 rpm, 3 ph, 230/460 V, 213TC Frame, 50/60 Hz, 3520 rpm / 2930 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #07003838
MFR #VXM21722T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof General Purpose Motor - 5 hp / 7-1/2 hp, 3600 rpm / 3000 rpm, 3 ph, 230/460 V, 213TC Frame, 50/60 Hz, 3520 rpm / 2930 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #07003838
MFR #VXM21722T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    213TC
  • Overall Length C Dimension
    19.19 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Weight
    149 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    3520 rpm / 2930 rpm
  • Description Keyword
    5 hp / 7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    7.70 A
  • Full Load Efficiency
    89.50 %
  • Insulation Class
    B
  • KVA Code
    J
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    5 hp / 7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Severe Duty Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Superseded Motor Part Number
    VEM7045T
  • Synchronous Rpm
    3600 rpm / 3000 rpm
  • Thermal Protection
    Normally Closed Thermostat
  • UPC_NO
    781568816387

Overview

Mfr description
VEM7045T 7.5//5HP 3520//2930RPM 3PH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought