Motion
VHEM2535T
Vertical P-Base Motor - 30 hp, 1800 rpm, 3 ph, 230/460 V, 286HP Frame, OPEN Enclosure, 60 Hz, 1775 rpm Base, P-Base Mount, Continuous Duty
Mi Item #07003844
MFR #VHEM2535T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical P-Base Motor - 30 hp, 1800 rpm, 3 ph, 230/460 V, 286HP Frame, OPEN Enclosure, 60 Hz, 1775 rpm Base, P-Base Mount, Continuous Duty
Mi Item #07003844
MFR #VHEM2535T

Mfr description
VHEM2535T 30HP 1775RPM 3PH 60HZ 286HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    286HP
  • Overall Length C Dimension
    29.93 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    465 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1775 rpm
  • Description Keyword
    30 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    94.10 %
  • Insulation Class
    F
  • KVA Code
    H
  • Manufacturer Upc Number
    781568817537
  • Motor Category
    Vertical P-Base Motor
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    P-Base
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)