Motion
EBM3615TY
Short Sery Brake Motor - 5 hp, 1800 rpm, 3 ph, 230 V, 460 V, 184T Frame, TEFC Enclosure, 60 Hz, 1750 rpm Base, Continuous Duty
Mi Item #07003850
MFR #EBM3615TY
Price$3,788.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Short Sery Brake Motor - 5 hp, 1800 rpm, 3 ph, 230 V, 460 V, 184T Frame, TEFC Enclosure, 60 Hz, 1750 rpm Base, Continuous Duty
Mi Item #07003850
MFR #EBM3615TY

Mfr description
EBM3615TY 5HP 1750RPM 3PH 60HZ 184T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,788.95/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    184T
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    25.0000 in
  • Overall Length C Dimension
    22.84 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    101 lbs

Details

  • Additional Details
    Inverter Ready;Steel Frame Material;Polyrex Em Bearing Grease;Rigid Base Indicator;Brake Mounting Front Face Code;Flying Leads Motor Lead Termination;Ko Box Motor Lead Exit
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    13.400 A at 230 V;13.900 A at 208 V;6.700 A at 460 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1750 rpm
  • Description
    5HP, 1750RPM, 3PH, 60HZ, 184T, 3642M, TEFC, F1
  • Description Keyword
    5 hp
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    13.4 A;6.7
  • Full Load Current
    6.70 A
  • Full Load Efficiency
    89.50 %
  • Hp
    5 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • KVA Code
    J
  • Manufacturer Catalog Number
    EBM3615TY
  • Manufacturer Upc Number
    781568817902
  • Motor Category
    General Purpose Brake Motor
  • Motor Design Code
    B
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • Nameplate
    EBM3615TY
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Brake Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    781568817902
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V at 60 HZ;460 V at 60 HZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)