Motion
VHEM3210T
Vertical P-Base Motor - 3 hp, 3600 rpm, 3 ph, 230/460 V, 182HP Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3470 rpm Base, P-Base Mount, Continuous Duty
MI ITEM #07003876
MFR #VHEM3210T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical P-Base Motor - 3 hp, 3600 rpm, 3 ph, 230/460 V, 182HP Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3470 rpm Base, P-Base Mount, Continuous Duty
MI ITEM #07003876
MFR #VHEM3210T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VHEM3210T 3HP 3470RPM 3PH 60HZ 182HP

Specifications

  • Motor Category
    Vertical P-Base Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    182HP
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    None
  • Starting Method
    Direct on Line (DOL)
  • Full Load Efficiency
    86.50 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    3470 rpm
  • KVA Code
    K
  • Motor Poles
    2-pole
  • Standards Met
    CSA, CSA EEV, UR
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    21.33 in
  • Service Factor
    1.15
  • Frame Material
    Iron
  • Insulation Class
    F
  • Weight
    61 lbs
  • Manufacturer Upc Number
    781568818268
  • Description Keyword
    3 hp
  • Mounting Type
    P-Base
  • RoHs Compliance
    RoHS Compliant
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought