Motion
VHEM2514T
Vertical P-Base Motor - 20 hp, 3600 rpm, 3 ph, 230/460 V, 254HP Frame, OPEN Enclosure, 60 Hz, 3520 rpm Base, P-Base Mount, Continuous Duty
MI ITEM #07003901
MFR #VHEM2514T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical P-Base Motor - 20 hp, 3600 rpm, 3 ph, 230/460 V, 254HP Frame, OPEN Enclosure, 60 Hz, 3520 rpm Base, P-Base Mount, Continuous Duty
MI ITEM #07003901
MFR #VHEM2514T

Mfr description
VHEM2514T 20HP 3520RPM 3PH 60HZ 254HP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    254HP
  • Overall Length C Dimension
    26.73 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    229 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    3520 rpm
  • Description Keyword
    20 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.00 %
  • Insulation Class
    F
  • KVA Code
    H
  • Manufacturer Upc Number
    781568827062
  • Motor Category
    Vertical P-Base Motor
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    P-Base
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)