Motion
VHEM3211T
Vertical P-Base Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182HP Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1765 rpm Base, P-Base Mount, Continuous Duty
MI ITEM #07003905
MFR #VHEM3211T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical P-Base Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182HP Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1765 rpm Base, P-Base Mount, Continuous Duty
MI ITEM #07003905
MFR #VHEM3211T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    182HP
  • Overall Length C Dimension
    21.33 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    100 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1765 rpm
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    89.50 %
  • Insulation Class
    F
  • KVA Code
    K
  • Manufacturer Upc Number
    781568827109
  • Motor Category
    Vertical P-Base Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    P-Base
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None

Overview

Mfr description
VHEM3211T 3HP 1765RPM 3PH 60HZ 182HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought