Specifications
Dimensions
- Frame Size215HP
- Overall Length C Dimension23.73 in
- Service Factor1.15
- Shaft Diameter1.1250 in
- Weight231 lbs
Details
- Ambient Temperature Range40 °C
- Base RPM1760 rpm
- Description Keyword10 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialIron
- Frequency Rating60 Hz
- Full Load Efficiency91.70 %
- Insulation ClassF
- KVA CodeH
- Manufacturer Upc Number781568827154
- Motor CategoryVertical P-Base Motor
- Motor Horsepower10 hp
- Motor Phase3 ph
- Motor Poles4-pole
- Motor Supply Voltage230/460 V
- Mounting TypeP-Base
- Product TypePump Motors
- Shaft RotationReversible
- Standards MetCSA, CSA EEV, UR
- Starting MethodDirect on Line (DOL)
- Synchronous Rpm1800 rpm
- Thermal ProtectionNone
Overview
Mfr description
VHEM3313T 10HP 1760RPM 3PH 60HZ 215HP