Motion
HERA75AS 37.33 (52) 2.438

HUB CITY INC
HERA75AS 37.33 (52) 2.438

HERA Right Angle Helical Speed Reducers - Double Reduction, 37.33:1 Ratio, 4.287 in, Shaft Input, 1.2480 in Input size
Mi Item #07004232
MFR #HERA75AS 37.33 (52) 2.438
Price$10,509.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA75AS 37.33 (52) 2.438

HERA Right Angle Helical Speed Reducers - Double Reduction, 37.33:1 Ratio, 4.287 in, Shaft Input, 1.2480 in Input size
Mi Item #07004232
MFR #HERA75AS 37.33 (52) 2.438

Mfr description
0250-56356 HERA75AS REDUCER
  • 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,509.43/each

Specifications

Dimensions

  • Center Distance  
    4.287 in
  • Housing Dimensions
    (L) 13.6100 in x (H) 11.3750 in x (W) 9.5000 in
  • Housing Height
    11.3750 in
  • Housing Length
    13.6100 in
  • Housing Width
    9.5000 in
  • Input Size
    1.2480 in
  • Manufacturer Reducer Size
    HERA75
  • Maximum Output Torque
    8500 in-lbs
  • Nominal Ratio
    40:1
  • Output Size
    2.4380 in
  • Ratio
    37.33:1
  • Service Factor
    1
  • Shipping Dimensions Height
    18.2500 in
  • Shipping Dimensions Length
    20.0000 in
  • Shipping Dimensions Width
    16.6000 in
  • Weight
    161.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast iron
  • Input Horsepower
    7.0200 hp
  • Input Type
    Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA75AS 37.33 (52) 2.438
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798793665
  • Max Input Horsepower
    7.0200 hp
  • Mounting Type
    AS
  • Output RPM
    46.9 rpm
  • Output Torque
    8500 in
  • Output Type
    Hollow Bore
  • Reduction
    Double
  • Series
    HERA75
  • Style
    AS
  • UPC_NO
    662798793665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)