Motion
AW20-02B-B
AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 BSPT Port Size
MI ITEM #07004312
MFR #AW20-02B-B
Your Price$33.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 BSPT Port Size
MI ITEM #07004312
MFR #AW20-02B-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.67/each(List $40.00)

Overview

Mfr description
AW20-02B-B FILTER/REGULATOR

Specifications

  • Set Pressure Range
    7 to 123 psi
  • Included Options
    Mounting Bracket
  • Proof Pressure
    218 psi
  • Operating Temperature Range
    23 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Thread Standard
    Rc
  • Body Size
    20
  • Manufacturer Catalog
  • Port Size
    1/4 BSPT
  • Weight
    0.2 kg
  • Product Type
    Precision Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text