Overview
Mfr description
CVDR-28-415 COVER SEAL FOR V LOCK
Specifications
- Outside Diameter
- MaterialUrethane
- Bore Diameter4.9375 in
- Overall Width2.3400 in
- Shaft Size4-15/16 in
- Width2.3400 in
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data