Motion
CVDR20-303

TIMKEN
CVDR20-303

7.0800 in OD, Urethane Material
MI ITEM #07004319
MFR #CVDR20-303
List Price$133.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CVDR20-303

7.0800 in OD, Urethane Material
MI ITEM #07004319
MFR #CVDR20-303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.75/each for your price

Overview

Mfr description
CVDR20-303 COVER SEAL FOR V LOCK,

Specifications

  • Outside Diameter
  • Material
    Urethane
  • Bore Diameter
    6.5800 in
  • Shaft Size
    3-3/16 in
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text