Motion
60 LAMBDA HP 10FT LONG

TSUBAKI (UST)
60 LAMBDA HP 10FT LONG

Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 1 Strand, Lambda Material, 10 ft Length
Mi Item #07004421
MFR #60 LAMBDA HP 10FT LONG
Price$168.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60 LAMBDA HP 10FT LONG

Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 1 Strand, Lambda Material, 10 ft Length
Mi Item #07004421
MFR #60 LAMBDA HP 10FT LONG

Mfr description
60 LAMBDA HP 10FT LONG
  • LAMBDA for hollow pin applications.
  • Attachments or crossrods can be inserted at any pitch spacing
  • Single and double pitch sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.31/ft

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.330 in
  • Pin Length
    0.5670 in, 0.6060 in
  • Pitch
    3/4 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    0.85 lbs
  • Weight per Foot
    0.85 lbs, 1.26 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    60LHPB
  • Material
    Lambda
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Lube-Free
  • Series
    Standard
  • Standards Met
    ASME B29
  • UPC_NO
    097039643537
  • Working Load Capacity
    772 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)