Motion
99925 POLYESTER FILM TAPE 853,

3M
99925 POLYESTER FILM TAPE 853,

Film Tape - Transparent
Mi Item #07004429
MFR #99925 POLYESTER FILM TAPE 853,
Price$270.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
99925 POLYESTER FILM TAPE 853,

Film Tape - Transparent
Mi Item #07004429
MFR #99925 POLYESTER FILM TAPE 853,

Mfr description
99925 POLYESTER FILM TAPE 853,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin, high-strength polyester backing resists tearing and protects surfaces from abrasion
  • Transparent backing allows visibility of information protected by the tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.49/each

Specifications

Dimensions

  • Tensile Strength
    25.0

Details

  • Adhesive Material
    Acrylic
  • Backing Material
    Polyester
  • Color
    Transparent
  • Elongation at Break
    83 %
  • Manufacturer Upc Number
    00051128999257
  • Max Operating Temperature
    300 °F
  • Operating Temperature Range
    -60 to 300 °F
  • UPC_NO
    00051128999257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)