Motion
3318OT1B48-S

WEG ELECTRIC CORP
3318OT1B48-S

Blower/Fan Motor - 1/3 hp, 1800 rpm, 1 ph, 115/208-230 V, 48 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1745 rpm Base, Foot Mount, Continuous Duty
Mi Item #07004444
MFR #3318OT1B48-S
Price$472.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
3318OT1B48-S

Blower/Fan Motor - 1/3 hp, 1800 rpm, 1 ph, 115/208-230 V, 48 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1745 rpm Base, Foot Mount, Continuous Duty
Mi Item #07004444
MFR #3318OT1B48-S

Mfr description
.3318OT1B48-S 1/3 HP 1800 RPM ODP
  • High Starting Torque
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$472.48/each

Specifications

Dimensions

  • Frame Size
    48
  • Overall Length C Dimension
    9.89 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Weight
    21.55 lbs

Details

  • Base RPM
    1745 rpm
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.20 / 2.32–2.10 A
  • Full Load Efficiency
    72.40 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    F
  • IP Rating
    21
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Warranty
    19 months
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)