Motion
AF50-N10-8Z-A

SMC CORP OF AMERICA
AF50-N10-8Z-A

AIR FILTER
MI ITEM #07004956
MFR #AF50-N10-8Z-A
Your Price$69.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF50-N10-8Z-A

AIR FILTER
MI ITEM #07004956
MFR #AF50-N10-8Z-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$69.61/each(List $82.70)

Overview

Mfr description
AF50-N10-8Z-A FILTER

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    1 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Manual
  • Bowl Options
    With Sight Glass
  • Series
    AF
  • Body Size
    50
  • Drain Method
    Manual
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    0.99 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text