Motion
AW40-N06-8Z-A

SMC CORP OF AMERICA
AW40-N06-8Z-A

AW FILTER/REGULATOR, MODULAR F.R.L. with 3/4 NPT Port Size
MI ITEM #07004960
MFR #AW40-N06-8Z-A
Price$86.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW40-N06-8Z-A

AW FILTER/REGULATOR, MODULAR F.R.L. with 3/4 NPT Port Size
MI ITEM #07004960
MFR #AW40-N06-8Z-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.51/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    3/4 NPT
  • Weight
    0.81 kg

Details

  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Product Type
    Precision Air Regulators
  • Proof Pressure
    218 psi
  • Set Pressure Range
    7 to 101 psi
  • Thread Standard
    NPT

Overview

Mfr description
AW40-N06-8Z-A FILTER/REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought