Motion
SB201-8
Ball Insert Bearing - Straight Bore, 1/2 in Bore Diam., 1.5782 in OD, Medium Duty, Set Screw Locking
MI ITEM #07005693
MFR #SB201-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1/2 in Bore Diam., 1.5782 in OD, Medium Duty, Set Screw Locking
MI ITEM #07005693
MFR #SB201-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Inner Ring Width  
    0.8750 in
  • Outer Ring Width  
    0.4688 in
  • Outside Diameter  
    1.5782 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    2030 lbf
  • Radial Static Load Capacity
    1015 lbf
  • Seal Type
    Contact Seal

Overview

Mfr description
SHU SS SB201-8 1/2" SS INSERT BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought