Motion
G1825BC
Emergency Eyewash - Floor Mount, Push Flag Activation, Stainless Steel Bowl Material
MI ITEM #07006047
MFR #G1825BC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emergency Eyewash - Floor Mount, Push Flag Activation, Stainless Steel Bowl Material
MI ITEM #07006047
MFR #G1825BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    19.00 lbs

Details

  • Activation Method
    Push Flag
  • Bowl Material
    Stainless Steel
  • Bowl Style
    Bowl with Cover
  • Harmonization Code
    848180.3070
  • Manufacturer Product Page
  • Mount Type
    Floor
  • Product Type
    Eye & Face Wash Stations

Overview

Mfr description
G1825BC EYEWASH PED MTD SS BOWL W/COVER
  • Application: Free standing, pedestal mounted eyewash. Unit has stainless steel cover to protect bowl from dust, dirt and other contaminants. Two GS-Plus™ spray-type spray heads deliver a flood of water for rinsing eyes.
  • Spray head assembly: Two GS-Plus™ spray heads. Each head has an internal flow control and filter to remove impurities from the water flow.
  • Valve: 1/2" IPS chrome plated brass stay-open ball valve. Valve is US-made with chrome plated brass ball and Teflon® seals.
  • Bowl: 11-1/2" stainless steel with bowl cover. Cover is raised automatically when flag handle is activated. Cover closes when handle is returned to closed position.
  • Pipe and fittings: Schedule 40 galvanized steel. Furnished with orange polyethylene covers for vertical piping for high visibility and corrosion resistance.
  • Supply: 1/2" NPT female inlet.
  • Waste: 1-1/4" NPT female outlet.
  • Sign: ANSI-compliant identification sign.
  • Quality assurance: Valve, bowl and spray head assembly is factory assembled and water tested prior to shipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought