Motion
G1891
Emergency Eyewash - Wall Mount, Push Flag Activation, Stainless Steel Bowl Material
Mi Item #07006049
MFR #G1891
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emergency Eyewash - Wall Mount, Push Flag Activation, Stainless Steel Bowl Material
Mi Item #07006049
MFR #G1891

Mfr description
G1891 EYEWASH, WALL MTD, ALL-SS
  • Application: Eyewash for wall mounting. Constructed entirely in stainless steel. Ideal for use in highly corrosive environments and clean room applications. Two GS-Plus™ spray-type spray heads deliver a flood of water for rinsing eyes.Spray head assembly: Two GS-Plus™ spray heads. Each head has a “flip top” dust cover, internal flow control and filter to remove impurities from the water flow.Valve: 1/2" IPS stainless steel stay-open ball valve. Valve has stainless steel ball and Teflon® seals.Bowl: 11-1/8" diameter stainless steel.Mounting: Heavy duty stainless steel wall bracket.Supply: 1/2" NPT female inlet.Waste: 1-1/4" NPT female outlet.Sign: ANSI-compliant identification sign.Quality assurance: Unit is completely assembled and water tested prior to shipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    8.00 lbs

Details

  • Activation Method
    Push Flag
  • Bowl Material
    Stainless Steel
  • Harmonization Code
    848180.3070
  • Manufacturer Product Page
  • Mount Type
    Wall
  • Product Type
    Eye & Face Wash Stations
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)