Motion
G1805LH
Emergency Eyewash Station 90° Swivel - Deck Mount, Deck Mount Orientation: Left Hand
Mi Item #07006055
MFR #G1805LH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emergency Eyewash Station 90° Swivel - Deck Mount, Deck Mount Orientation: Left Hand
Mi Item #07006055
MFR #G1805LH

Mfr description
G1805LH EYEWASH DECK MTD AUTOFLOW LH
  • Application: AutoFlow™ eyewash for mounting next to sink. Swinging the spray head assembly horizontally out over the sink activates the water flow. The unit remains in operation until the spray head assembly is swung back into the storage position, closing the valve.Spray head assembly: Two GS-Plus™ spray heads. Each head has a “flip top” dust cover, internal flow control and filter to remove impurities from the water flow.Valve: 1/2” IPS plug-type valve with Teflon® coated O-ring seals. Swinging head assembly from storage to operational position opens orifice and activates water flow. Unit remains in operation until head assembly is returned to storage position.Strainer: Unit is furnished with in-line strainer to protect valve and spray heads from debris in water line.Mounting: Unit is mounted on right side of sink. Furnished with mounting shank, positioning lugs, locknut and washer for securing unit to counter.Construction: Polished chrome plated brass. Supply: 1/2" NPT female inlet.Sign: ANSI-compliant identification sign.Quality assurance: Unit is completely assembled and water tested prior to shipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    5.00 lbs

Details

  • Deck Mount Orientation
    Left Hand
  • Harmonization Code
    848180.3070
  • Manufacturer Product Page
  • Mount Type
    Deck
  • Product Type
    Eye & Face Wash Stations
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)