Overview
Mfr description
G1806LH EYEWASH DECK MTD FLAG HANDLE LH
- Application: Eyewash for mounting on counter next to sink. Spray heads swivel 90 degrees from storage to operational position. Water flow is activated by flag handle.Spray head assembly: Two GS-Plus™ spray heads. Each head has a “flip top” dust cover, internal flow control and filter to remove impurities from the water flow.Valve: 1/2" IPS chrome plated brass stay-open ball valve. Valve is US-made with chrome plated brass ball and Teflon® seals.Mounting: Unit is mounted on right side of sink. Furnished with locknut and washer for securing unit to countertop.Construction: Polished chrome plated brass.Supply: 1/2" NPT male inlet.Sign: ANSI-compliant identification sign.Quality assurance: Unit is completely assembled and water tested prior to shipment.
Specifications
- Mount TypeDeck
- Activation MethodPush Flag
- Deck Mount OrientationLeft Hand
- Harmonization Code848180.3070
- Weight5.00 lbs
- Manufacturer Product Page
- Product TypeEye & Face Wash Stations
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data