Motion
G1849
Emergency Eyewash Station 90° Swing Down - Deck Mount
MI ITEM #07006058
MFR #G1849
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emergency Eyewash Station 90° Swing Down - Deck Mount
MI ITEM #07006058
MFR #G1849

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G1849 EYEWASH DECK MTD AUTOFLOW
  • Application: AutoFlow™ eyewash for mounting on counter. Spray heads swing down from storage to operational position, activating water flow.Available in a variety of spray head configurations to minimize obstructions at a sink. Note: If unit is not installed at a sink, floor drain should be provided underneath unit to prevent accumulation of water on floor.spray head assembly: Two GS-Plus™ spray heads. Each head has a “flip top” dust cover, internal flow control and filter to remove impurities from the water flow.Valve: 1/2" IPS plug-type valve with Teflon® coated O-ring seals. Swinging head assembly down from storage to operational position opens orifice and activates water flow. Unit remains in operation until spray head assembly is returned to storage position. Strainer: Unit is furnished with in-line strainer to protect valve and spray heads from debris in water line.Mounting: Valve is installed in Type 316 stainless steel housing. Unit mounts on countertop behind sink. Furnished with mounting hardware for securing unit to counter.Construction: Polished chrome plated brass. Supply: 1/2" NPT male inlet.Sign: ANSI-compliant identification sign.Quality assurance: Unit is completely assembled and water tested prior to shipment.

Specifications

  • Mount Type
    Deck
  • Harmonization Code
    848180.3070
  • Weight
    8.00 lbs
  • Manufacturer Product Page
  • Product Type
    Eye & Face Wash Stations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought