Motion
G5014
Emergency Eyewash Drench Hose Unit - Wall Mount, Push Flag Activation
Mi Item #07006059
MFR #G5014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emergency Eyewash Drench Hose Unit - Wall Mount, Push Flag Activation
Mi Item #07006059
MFR #G5014

Mfr description
G5014 EYEWASH/DRENCH HOSE DUAL PURPOSE
  • Application: Dual purpose eyewash/drench hose for wall mounting. Unit meets the provisions of ANSI Z358.1 - 2014 as both an eyewash and a drench hose. Unit may be left in the mounting bracket for use as a fixed eyewash, leaving user’s hands free. Alternatively, unit may be removed for use as a drench hose to rinse any part of user’s eyes, face or body.Spray head assembly: Two GS-Plus™ spray heads mounted side-by-side. Each head has a “flip top” dust cover, internal flow control and filter to remove impurities from the water flow.Valve: 1/2" IPS chrome plated brass stay-open ball valve. Valve is US-made with chrome plated brass ball and Teflon® seals. Hose: 12' reinforced nylon retractable coiled hose.180 PSI maximum working pressure.Mounting: Bracket with spring clips to hold unit on wall. Clips assure that spray heads face forward at all times.Backflow preventer: In-line dual check backflow preventer installed on inlet of hose (G5014BP only). Note: Check with code authority for compliance with local plumbing code.Supply: 3/8" NPT female inlet.Sign: ANSI-compliant identification sign.Quality assurance: Unit is completely assembled and water tested prior to shipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    6.00 lbs

Details

  • Activation Method
    Push Flag
  • Harmonization Code
    848180.3070
  • Manufacturer Product Page
  • Mount Type
    Wall
  • Product Type
    Eye & Face Wash Stations
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)