Motion
G1991
Safety Station - Floor Mount, Pull Lever/Push Flag Activation, Stainless Steel Bowl Material
MI ITEM #07006068
MFR #G1991
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Station - Floor Mount, Pull Lever/Push Flag Activation, Stainless Steel Bowl Material
MI ITEM #07006068
MFR #G1991

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G1991 SAFETY STATION WITH EYEWASH
  • Application: All-stainless steel combination eyewash and shower safety station. Stainless steel construction is ideal for highly corrosive environments and clean room applications. Two GS-Plus™ spray-type outlet heads deliver a flood of water for rinsing eyes.Shower Head: 10" diameter stainless steel.Shower valve: 1" IPS Type 316 stainless steel stay-open ball valve. Valve has stainless steel ball and Teflon® seals. Furnished with stainless steel actuating arm and 29" stainless steel pull rod.Spray head assembly: Two GS-Plus™ spray heads. Each head has a “flip top” dust cover, internal flow control and filter to remove impurities from the water flow.Eyewash bowl: 11-1/8" diameter stainless steel.Eyewash valve: 1/2" IPS Type 316 stainless steel stay-open ball valve. Valve has stainless steel ball and Teflon® seals.Pipe & fittings: Schedule 40 Type 304 brushed stainless steel. Furnished with orange polyethylene covers for vertical piping for high visibility and corrosion resistance.Supply: 1-1/4" NPT female top or side inlet.Waste: 1-1/4" NPT female outlet. Sign: Furnished with ANSI-compliant identification sign.Quality assurance: Valve and spray head assemblies are factory assembled and water tested prior to shipment.

Specifications

  • Mount Type
    Floor
  • Activation Method
    Pull Lever/Push Flag
  • Bowl Material
    Stainless Steel
  • Harmonization Code
    848180.3070
  • Weight
    39.00 lbs
  • Manufacturer Product Page
  • Product Type
    Eye & Face Wash Stations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text